Motion
PM5-2748-S-Z
Pallet Jack - Zinc Coated, Overall Fork Dimensions: 27" x 48", 5500 lbs Weight Capacity
MI ITEM #05653321
MFR #PM5-2748-S-Z
Your Price$1,466.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pallet Jack - Zinc Coated, Overall Fork Dimensions: 27" x 48", 5500 lbs Weight Capacity
MI ITEM #05653321
MFR #PM5-2748-S-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,466.33/each(List $1,759.60)

Overview

Mfr description
PM5-2748-S-Z ZINC COATED PALLET TRUCK

Specifications

  • Pallet Jack Type
    Zinc Coated
  • Weight Capacity
    5500 lbs
  • Overall Fork Dimensions
    27" x 48"
  • Lowered Fork Height
    2-7/8 in
  • Raised Fork Height
    7-3/4 in
  • Fork Material
    Steel
  • Wheel Material
    Nylon
  • UPC_NO
    691215030748
  • Fork Length
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought