Motion
PM5-2748-Y
Platform - Economy, Overall Fork Dimensions: 27" x 48", 5500 lbs Weight Capacity
Mi Item #05653323
MFR #PM5-2748-Y
Price$749.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Platform - Economy, Overall Fork Dimensions: 27" x 48", 5500 lbs Weight Capacity
Mi Item #05653323
MFR #PM5-2748-Y

Mfr description
PM5-2748-Y YELLOW PALLET TRUCK 5.5K 27
  • Proven ergonomic design has been time-tested for providing years of reliable usability
  • Economical way for one person to move heavy pallet loads without the use of a fork truck
  • Ergonomic design requires only 75 lbs of pulling force when fully loaded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$749.39/each

Specifications

Dimensions

  • Lowered Fork Height
    2-3/8 in
  • Overall Fork Dimensions
    27" x 48"
  • Raised Fork Height
    7-3/4"

Details

  • Pallet Jack Type
    Economy
  • UPC_NO
    691215030755
  • Weight Capacity
    5500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)