1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
PMPS-50-AIR
Platform - 4000 lb Max Wt Cap, 50 in Raised Fork Height, 3 in Lowered Fork Height
MI ITEM #
05653326
MFR #
PMPS-50-AIR
Price
$10,948.48
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Pallet Jacks
Manual Pallet Jacks
VESTIL MANUFACTURING CO PMPS-50-AIR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
PMPS-50-AIR
Platform - 4000 lb Max Wt Cap, 50 in Raised Fork Height, 3 in Lowered Fork Height
MI ITEM #
05653326
MFR #
PMPS-50-AIR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$10,948.48
/each
Qty
Add to Cart
Specifications
Dimensions
Fork Length
36 in
Lowered Fork Height
3 in
Raised Fork Height
50 in
Details
UPC_NO
691215030908
Overview
Mfr description
PMPS-50-AIR AIR/OIL RECIP PALLET MASTER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought