Motion
PMPS-60-AC
Platform - 4000 lb Max Wt Cap, 60 in Raised Fork Height, 3 in Lowered Fork Height
Mi Item #05653329
MFR #PMPS-60-AC
Price$10,955.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Platform - 4000 lb Max Wt Cap, 60 in Raised Fork Height, 3 in Lowered Fork Height
Mi Item #05653329
MFR #PMPS-60-AC

Mfr description
PMPS-60-AC AC PALLET MASTER/SERVER 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,955.60/each

Specifications

Dimensions

  • Caster Size
    8 x 2 in
  • Fork Length
    36 in
  • Individual Fork Width
    4 in
  • Lowered Fork Height
    3 in
  • Net Weight
    929
  • Overall Fork Width
    8" to 37"
  • Raised Fork Height
    60 in
  • Straddle Inner Dimensions
    49-1/2 in

Details

  • Application
    Closed or Open Bottom Pallets, Skids, Baskets or Totes
  • Caster Material
    Phenolic
  • Fork Support Leg Adjustability
    Adjustable Forks / Fixed Legs
  • Manufacturer Product Page
  • Maximum Weight Capacity
    4000 lb
  • Power Source
    115V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)