Motion
S-62-AA
Scissor Lift - 2000 lb Max Wt Cap, 62 in Raised Fork Height, 2-1/8 in Lowered Fork Height
Mi Item #05653349
MFR #S-62-AA
Price$17,637.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scissor Lift - 2000 lb Max Wt Cap, 62 in Raised Fork Height, 2-1/8 in Lowered Fork Height
Mi Item #05653349
MFR #S-62-AA

Mfr description
S-62-AA ADJUST POWERED LIFT STACKER 62
  • Fully powered electric stacker transports loads throughout warehouse facilities quickly and with less effort
  • High torque 24V DC drive and lift motor handles heavy-duty jobs
  • Ergonomic handle features easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,637.89/each

Specifications

Dimensions

  • Fork Length
    42 in
  • Individual Fork Width
    4 in
  • Lowered Fork Height
    2-1/8 in
  • Net Weight
    1454
  • Overall Fork Width
    26-3/4"
  • Raised Fork Height
    62 in

Details

  • Additional Safety Information
    When actuated, the proprietary safety-enhancing emergency reverse function has an emergency reverse belly switch that instantly reverses direction and moves the unit forward (away from the operator) until the switch is released or after five seconds have elapsed. The built-in safety circuit will automatically disable the entire unit if the emergency reverse belly switch is activated for more than 5 seconds after which the unit must be re-set to return to normal operating conditions. This state-of-the-art safety device provides a level of operator protection which is unmatched by any unit on the market today.
  • Application
    Closed or Open Bottom Pallets, Skids, Baskets or Totes
  • Fork Support Leg Adjustability
    Adjustable Forks / Adjustable Legs
  • Manufacturer Product Page
  • Maximum Weight Capacity
    2000 lb
  • Power Source
    24V DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)