Motion
S-CB-118
Platform - 1100 lb Max Wt Cap, 118 in Raised Fork Height, 1-3/16 in Lowered Fork Height
Mi Item #05653352
MFR #S-CB-118
Price$24,421.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Platform - 1100 lb Max Wt Cap, 118 in Raised Fork Height, 1-3/16 in Lowered Fork Height
Mi Item #05653352
MFR #S-CB-118

Mfr description
S-CB-118 COUNTER-BALANCED POWERED LIFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,421.85/each

Specifications

Dimensions

  • Fork Length
    30 in
  • Individual Fork Width
    3-1/8"
  • Lowered Fork Height
    1-3/16 in
  • Net Weight
    1992
  • Overall Fork Width
    6-1/4" to 23-5/8"
  • Overall Size
    32" x 78"
  • Raised Fork Height
    118 in
  • Weight Cap 62 To 118 Raised Height
    500 lb

Details

  • Application
    Closed or Open Bottom Pallets, Skids, Baskets or Totes
  • Fork Support Leg Adjustability
    Adjustable Forks / No Legs
  • Manufacturer Product Page
  • Maximum Weight Capacity
    1100 lb
  • Power Source
    24V DC
  • Weight Capacity 0 To 62 Raised Ht
    1100 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)