Motion
SE/HP-63
Platform - 2000 lb Max Wt Cap, 63 in Raised Fork Height, 3-3/8 in Lowered Fork Height
MI ITEM #05653364
MFR #SE/HP-63
Price$9,326.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Platform - 2000 lb Max Wt Cap, 63 in Raised Fork Height, 3-3/8 in Lowered Fork Height
MI ITEM #05653364
MFR #SE/HP-63

Mfr description
SE/HP-63 HAND PUMP/POWERED STACKER 63
  • Economical alternative DC powered lift stacker is ideal for maintenance and commercial applications
  • Can be used as manual hand pump lift or electric powered lift, ideal when power is not available
  • High quality hydraulic pump and DC lift system
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,326.19/each

Specifications

Dimensions

  • Fork Length
    42 in
  • Individual Fork Width
    6 in
  • Lowered Fork Height
    3-3/8 in
  • Net Weight
    809
  • Overall Fork Width
    26-3/4"
  • Raised Fork Height
    63 in

Details

  • Application
    Open Bottom Pallets, Skids, Baskets or Totes
  • Fork Support Leg Adjustability
    Fixed Forks / Fixed Legs
  • Manufacturer Product Page
  • Maximum Weight Capacity
    2000 lb
  • Power Source
    Combination DC/ Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)