Motion
SE/HP-98
Platform - 2000 lb Max Wt Cap, 98 in Raised Fork Height, 3-3/8 in Lowered Fork Height
Mi Item #05653365
MFR #SE/HP-98
Price$10,748.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Platform - 2000 lb Max Wt Cap, 98 in Raised Fork Height, 3-3/8 in Lowered Fork Height
Mi Item #05653365
MFR #SE/HP-98

Mfr description
SE/HP-98 HAND PUMP/POWERED STACKER 98
  • Economical alternative DC powered lift stacker is ideal for maintenance and commercial applications
  • Can be used as manual hand pump lift or electric powered lift, ideal when power is not available
  • High quality hydraulic pump and DC lift system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,748.75/each

Specifications

Dimensions

  • Fork Length
    42 in
  • Individual Fork Width
    6 in
  • Lowered Fork Height
    3-3/8 in
  • Net Weight
    991
  • Overall Fork Width
    26-3/4"
  • Raised Fork Height
    98 in

Details

  • Additional Safety Information
    When actuated, the proprietary safety-enhancing emergency reverse function has an emergency reverse belly switch that instantly reverses direction and moves the unit forward (away from the operator) until the switch is released or after five seconds have elapsed. The built-in safety circuit will automatically disable the entire unit if the emergency reverse belly switch is activated for more than 5 seconds after which the unit must be re-set to return to normal operating conditions. This state-of-the-art safety device provides a level of operator protection which is unmatched by any unit on the market today.
  • Application
    Open Bottom Pallets, Skids, Baskets or Totes
  • Fork Support Leg Adjustability
    Fixed Forks / Fixed Legs
  • Manufacturer Product Page
  • Maximum Weight Capacity
    2000 lb
  • Power Source
    Combination DC/ Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)