Motion
SL-118-FF
Platform - 2000 lb Max Wt Cap, 118 in Raised Fork Height, 3-3/8 in Lowered Fork Height
Mi Item #05653369
MFR #SL-118-FF
Price$11,034.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Platform - 2000 lb Max Wt Cap, 118 in Raised Fork Height, 3-3/8 in Lowered Fork Height
Mi Item #05653369
MFR #SL-118-FF

Mfr description
SL-118-FF FIXED STACKER W/POWERED LIFT
  • Semi-electric stackers with powered lift will raise and lower loads quickly and easily
  • Manual push operation stackers are made using high quality material and parts
  • All models are easily maneuverable using the standard pulling handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,034.35/each

Specifications

Dimensions

  • Fork Length
    42 in
  • Individual Fork Width
    5.9 in
  • Lowered Fork Height
    3-3/8 in
  • Net Weight
    1288
  • Overall Fork Width
    26-3/4"
  • Raised Fork Height
    118 in
  • Weight Cap 63 To 118 Raised Height
    1500 lb

Details

  • Application
    Open Bottom Pallets, Skids, Baskets or Totes
  • Fork Support Leg Adjustability
    Fixed Forks / Fixed Legs
  • Manufacturer Product Page
  • Maximum Weight Capacity
    2000 lb
  • Power Source
    24V DC
  • Weight Capacity 0 To 63 Raised Ht
    2000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)