Motion
TAL-260-DC
Tote-A-Load Pallet Truck - Fully Powered, 2200 lbs Capacity
Mi Item #05653390
MFR #TAL-260-DC
Price$7,270.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tote-A-Load Pallet Truck - Fully Powered, 2200 lbs Capacity
Mi Item #05653390
MFR #TAL-260-DC

Mfr description
TAL-260-DC TOTE-A-LOAD DC POWERED 27 X
  • Designed to lift open bottom skids, boxes and baskets
  • Manually-operated foot pump lift is easy to operate and travels approximately 1/2" per stroke
  • To lower unit, depress the bicycle style grip located on the white push bar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,270.95/each

Specifications

Dimensions

  • Fork Length
    43 in
  • Overall Fork Dimensions
    27" x 43"
  • Overall Width
    32-5/8 in
  • Service Range
    3-1/2 to 33 in in
  • Weight
    410 lbs

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    691215039222
  • Pallet Jack Type
    Fully Powered
  • UPC_NO
    691215039222
  • Weight Capacity
    2200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)