1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
PLID-H-100
Poly Lid—Heavy-Duty—Self-Dumping Hoppers - 2 Piece, 1 in Size, Black Color
MI ITEM #
05654568
MFR #
PLID-H-100
Price
$330.29
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Tilt Trucks
VESTIL MANUFACTURING CO PLID-H-100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
PLID-H-100
Poly Lid—Heavy-Duty—Self-Dumping Hoppers - 2 Piece, 1 in Size, Black Color
MI ITEM #
05654568
MFR #
PLID-H-100
Mfr description
PLID-H-100 POLY LIDS FOR SIZE 1 STYLE H
Heavy-duty virgin polyethylene material—lightweight and easy to open
Lid top with crown for water drainage
Ribbed design for strength and aesthetics
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$330
.29
/each
Add to Cart
Specifications
Dimensions
Use with Hopper Size
1 in
Weight
56 lbs
Details
Color
Black
Manufacturer Upc Number
691215030304
Number Of Pieces
2
UPC_NO
691215030304
Use With Hopper Style
H
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items