Motion
PLID-H-150
Poly Lid—Heavy-Duty—Self-Dumping Hoppers - 2 Piece, 1-1/2 in Size, Black Color
MI ITEM #05654569
MFR #PLID-H-150
Price$356.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly Lid—Heavy-Duty—Self-Dumping Hoppers - 2 Piece, 1-1/2 in Size, Black Color
MI ITEM #05654569
MFR #PLID-H-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$356.36/each

Specifications

Dimensions

  • Use with Hopper Size
    1-1/2 in
  • Weight
    61 lbs

Details

  • Color
    Black
  • Manufacturer Upc Number
    691215030311
  • Number Of Pieces
    2
  • UPC_NO
    691215030311
  • Use With Hopper Style
    H

Overview

Mfr description
PLID-H-150 POLY LIDS FOR SIZE 1.5 STYLE
  • Heavy-duty virgin polyethylene material—lightweight and easy to open
  • Lid top with crown for water drainage
  • Ribbed design for strength and aesthetics
  • Ideal for schools, hospitals and warehouses
  • Factory installed when ordered with hopper, may also be easily field installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought