Motion
1047533
White Lithium Grease
Mi Item #05656166
MFR #1047533
Price$14.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
White Lithium Grease
Mi Item #05656166
MFR #1047533

Mfr description
1047533 ZEP AUTO WHT LTH GREASE AERO DZ
  • Prevents rust & corrosion; Fortified with PTFE; Lubricates & reduces friction; Non-staining
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.97/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Weight
    0.954 lbs

Details

  • Alcohol Content
    No
  • Ammonia Content
    No
  • Application
    Prevents rust and corrosion on your car
  • Automotive Fluid Type
    White Lithium Grease
  • Chemical Type
    Solvent
  • Chlorine Content
    No
  • Cleaner Type
    Solvent
  • Color
    White
  • Concentration
    RTU
  • Flammability
    Extremely Flammable
  • Flash Point
    N/A
  • Foam Action
    Foaming Action
  • For Use With
    Automotive
  • Form
    Aerosol
  • Indoor Outdoor Use
    Both
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    723783209513
  • Meets Industry Standards By
    NA
  • Package Quantity
    12 Per Case
  • Product Types
    Vehicle Maintenance
  • Scent
    Solvent
  • Solvent Free
    No
  • Spray Action
    Yes
  • Surfaces Cleaned
    Battery termincals, brake cables, distributor caps, latches, hunges, bolts, locks, antennas
  • UPC_NO
    00723783209513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)