Motion
SSC-2103
SSC-2103 1-1/4 X 2-3/16 X 5in 863 Bronze Cored Bar Stock
MI ITEM #05660321
MFR #SSC-2103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSC-2103 1-1/4 X 2-3/16 X 5in 863 Bronze Cored Bar Stock
MI ITEM #05660321
MFR #SSC-2103

Mfr description
SSC-2103 1-1/4 X 2-3/16 X 5IN BRZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    1.25 in
  • ISO Grade
    1901-01-10 10:35:00
  • Length
    5
  • Outer Diameter
    2.1875 in
  • Outside Diameter
    2.1875 in
  • Overall Length
    5

Details

  • Branding
    ISOSTATIC
  • Description
    SSC-2103 1-1/4 X 2-3/16 X 5in 863 Bronze Cored Bar Stock
  • Freight Class
    55
  • Group & Class
    Cored Bar Stock
  • Inside Diameter Tolerance
    Undersized - to finish to
  • Length Tolerance
    Oversized - to finish to
  • Load at Speed
    35000
  • Manufacturer Catalog Number
    SSC2103
  • Manufacturer Upc Number
    00846802012700
  • Material
    Powdered Metal Iron-Copper
  • Material Specification
    SAE 863
  • Max V Value
    225
  • Maximum Load Capacity
    4000 lb
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    Oversized - to finish to
  • Product Types
    Raw Materials
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802012700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)