Specifications
Dimensions
- Inner Diameter2.5 in
- ISO Grade1901-01-10 10:35:00
- Length5
- Outer Diameter3.375 in
- Outside Diameter3.375 in
- Overall Length5
- Width3.375 in
Details
- BrandingISOSTATIC
- DescriptionSSC-3301 2-1/2 X 3-3/8 X 5in 863 Bronze Cored Bar Stock
- Freight Class55
- Group & ClassCored Bar Stock
- Inside Diameter ToleranceUndersized - to finish to
- Length ToleranceOversized - to finish to
- Load at Speed35000
- Manufacturer Catalog NumberSSC3301
- Manufacturer Upc Number00846802012847
- MaterialPowdered Metal Iron-Copper
- Material SpecificationSAE 863
- Max V Value225
- Maximum Load Capacity4000 lb
- Operating Temperature Range+10°F to 220 °F
- Outside Diameter ToleranceOversized - to finish to
- Product TypesRaw Materials
- RoHs ComplianceY
- Type Of BearingRound
- UPC_NO00846802012847
Overview
Mfr description
SSC-3301 2-1/2 X 3-3/8 X 5IN BRZ