Motion
BC1013-13
BC1013-13 1-1/4 X 1-5/8 X 13in 660/932 Cast Brn Cored Bar Stock
Mi Item #05660399
MFR #BC1013-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BC1013-13 1-1/4 X 1-5/8 X 13in 660/932 Cast Brn Cored Bar Stock
Mi Item #05660399
MFR #BC1013-13

Mfr description
BC1013-13 1-1/4 X 1-5/8 X 13IN C/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    1.25 in
  • ISO Grade
    1901-01-10 10:35:00
  • Length
    13
  • Outer Diameter
    1.625 in
  • Outside Diameter
    1.625 in
  • Overall Length
    13
  • Width
    1.625 in

Details

  • Branding
    ISOSTATIC
  • Description
    BC1013-13 1-1/4 X 1-5/8 X 13in 660/932 Cast Brn Cored Bar Stock
  • Freight Class
    55
  • Group & Class
    Cored Bar Stock
  • Inside Diameter Tolerance
    Undersized approx .0325\
  • Length Tolerance
    Oversized approx .03125\
  • Load at Speed
    75000
  • Manufacturer Catalog Number
    BC101313
  • Manufacturer Upc Number
    00846802024161
  • Material
    Cast Bronze
  • Material Specification
    SAE 660
  • Max V Value
    750
  • Maximum Load Capacity
    3000 lb
  • Operating Temperature Range
    -450°F to 450 °F
  • Outside Diameter Tolerance
    Oversized approx .0325\
  • Product Types
    Raw Materials
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802024161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)