Motion
AFSR-3672
A-Frame Cart, Storage Rack, 36W x 72L
MI ITEM #05674750
MFR #AFSR-3672
List Price$1,168.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Frame Cart, Storage Rack, 36W x 72L
MI ITEM #05674750
MFR #AFSR-3672

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,168.90/each for your price

Overview

Mfr description
AFSR-3672 A-FRAME CART WITH STORAGE
  • Portable with two rigid and two swivel 5" poly-on-steel casters
  • Storage rack is 66"H and has eight storage levels
  • Storage arms extend 12" beyond frame
  • Distance between storage arms: 7-1/4"
  • Overall deck size: 36"W x 72"L
  • Capacity: 2,000 lbs
  • Base: Powder-coated blue
  • Storage rack: Zinc-plated

Specifications

  • Weight Capacity
    2000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text