Motion
966456697
BladeRunner® 966456697 V-Belt - A Section, 0.4800 in Top Width, 54.625 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #05676377
MFR #966456697
Price$43.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 966456697 V-Belt - A Section, 0.4800 in Top Width, 54.625 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #05676377
MFR #966456697

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.56/each

Specifications

Dimensions

  • Angle
    38 °
  • Belt Thickness
    0.30 in
  • Effective Length
    54.43 in
  • Outside Length
    54.625 in
  • Section Size
    A
  • Top Width
    0.4800 in
  • Weight
    0.30 lbs

Details

  • Belt Category
    Classical Section Wrapped V-Belt
  • Belt Type
    V-Belt
  • Construction
    Wrapped
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Manufacturer Catalog
  • Material
    Aramid
  • Number Of Strands
    1
  • Outside Circumference
    54.56 in
  • Product Brochure
  • Series
    Blade Runner

Overview

Mfr description
6697BR BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought