Overview
Mfr description
SKM602 SOCK
- Proprietary filler blends high-capacity recycled cellulose with a copolymer that pulls in thin, filmy sheens of oil
- Ideal for long-term deployment to remove sheen after oil-based spills or absorb oil residue in retention ponds, catch basins, tanks and more
- Polypropylene skin resists tearing; reduces dust and holds in liquid, even when saturated
- Attached string allows socks to be tied down, tied together or dipped into tanks
- Absorbs and retains oils and oil-based liquids - including lubricants and fuels - without taking in a drop of water
- Bright white color makes sock easier to see in outdoor environments and clearly shows saturation level
- Skin is UV resistant up to 12 months; provides long-term outdoor use without degradation
- Can be incinerated after use to reduce waste or for fuels blending
- Not recommended for use with acids, bases or other corrosive liquids Nobody knows more about socks than New Pig - we invented them! Specifications
Specifications
- ApplicationOils, Fuels, Other Oil-Based Liquids Only
- Absorbent Capacity Per Package10 gal (US)
- Dimensions16 x 17 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data