Motion
61463619482

NORTON ABRASIVES
61463619482

Cut-off Wheel - Type 1, 20.0000 in Wheel Dia., 0.1563 in Wheel Thickness, 1.0000 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 2710 rpm
Mi Item #05678203
MFR #61463619482
Price$378.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463619482

Cut-off Wheel - Type 1, 20.0000 in Wheel Dia., 0.1563 in Wheel Thickness, 1.0000 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 2710 rpm
Mi Item #05678203
MFR #61463619482

Mfr description
61463619482 20"X5/32"X1" REINFORCED FAST
  • Premium, patented Norton Quantum ceramic grain for the best performance on aerospace alloys and titanium with up to 5X cut rate over aluminum oxide
  • High performance B97 bond for maximum performance in the most demanding applications
  • Bond and reinforcement engineered to machine parameters and materials of the foundry market
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.71/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Blade Diameter
    20.0000 in
  • Blade Thickness
    0.1563 in
  • Center Hole Diameter  
    1.0000 in
  • Height
    0.1563 in
  • Hole Size
    1.0000 in
  • Length
    20.0000 in, 508 mm
  • Overall Thickness
    0.1563 in
  • Wheel Diameter  
    20.0000 in
  • Wheel Thickness  
    0.1563 in
  • Width
    0.1563 in

Details

  • Application
    Cutting
  • Arbor Type
    Type 01
  • Attachment Type
    Arbor Hole
  • Blade Material
    Zirconia Alumina Blend
  • Bond Type
    Soft bond
  • Description Keyword
    Foundry Wheel
  • For Use With
    Chop Saws, Chop stroke machines
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Machine Compatibility
    Chop Saw
  • Material
    Zirconia Alumina
  • Material Cut
    300 series stainless steel, 400 series stainless steel, Aerospace alloys, Hard carbon steel, Iron, Soft carbon steel, Titanium, Tool steel
  • Max Rpm
    2710 rpm
  • Package Quantity
    10
  • Recommended Use
    Foundry applications
  • Reinforcement Type
    Reinforced
  • Specification
    FOUNDRYX NQFC-YBFX-B
  • Substrate
    300 series stainless steel, 400 series stainless steel, Aerospace alloys, Hard carbon steel, Iron, Soft carbon steel, Titanium, Tool steel
  • UPC_NO
    61463619482
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)