Motion
134ME00025B
Low Speed Piston Motor -
Mi Item #05678239
MFR #134ME00025B
Price$28,808.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Speed Piston Motor -
Mi Item #05678239
MFR #134ME00025B

Mfr description
134ME00025B MOTOR
  • Wide range of models
  • Smooth operation at low speed
  • Compact and easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,808.65/each

Specifications

Dimensions

  • Output Shaft Size
    1/10 Tapered Shaft
  • Overall Height
    13.18 in
  • Overall Length
    20.76 in
  • Overall Width
    14.30 in
  • Torque
    5250 N-m

Details

  • Actual Mounting Flange
    Flange
  • Main Ports
    Threaded
  • Manufacturer Catalog
  • Mounting Type
    Flange
  • Operating Pressure Range
    3553 psi
  • Series
    ME
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)