Motion
66253335024

NORTON ABRASIVES
66253335024

RailCut X Rail Maintenance Wheel - 24 Grit, Extra Coarse Grit Grade, 4800 rpm
MI ITEM #05685412
MFR #66253335024
List Price$166.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253335024

RailCut X Rail Maintenance Wheel - 24 Grit, Extra Coarse Grit Grade, 4800 rpm
MI ITEM #05685412
MFR #66253335024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.47/each for your price

Overview

Mfr description
66253335024 NORZON RAILCUT CUT-OFF WHEEL
  • High-performance zirconia alumina/engineered aluminum oxide abrasive blend expertly cuts a broad range of material
  • Rough sides enable fastest cutting and longest lasting wheels
  • High-performance engineered abrasive blends
  • Best choice for high-performance cutting of rails on applications where the hydraulic or gas saw is fixtured and has adequate power
  • Made in the USA

Specifications

  • Material
    Zirconia Alumina
  • Grit Number
    24
  • Grade
    Extra Coarse Grit
  • Max Rpm
    4800 rpm
  • UPC_NO
    66253335024
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought