Specifications
Dimensions
- Dimensions18 in x 100 ft
Details
- ApplicationFuel/Oil
Overview
Mfr description
BOM 107 100' BOOM 12"
- Round, closed-cell polyethylene foam flotation cylinders corral liquids and debris up to 6" above water line
- Skirting barrier hangs 12" below the water line to keep pollutants from creeping under; galvanized steel chain runs the length of the boom to add weight and rigidity
- Heavy-duty, 22-ounce vinyl-coated polyester is UV resistant for regular outdoor use; welded, reinforced seams help ensure long life
- Marine-grade aluminum universal slide connectors and attached toggle pins permit linking of multiple units
- Quality construction provides 5,000-lb. actual breaking strength
- Polypropylene handle/anchor point eases handling and securing for easy deployment
- High-visibility yellow for instant recognition in emergencies
- Conforms to OPA-90 specifications
- Cleans easily using detergents, steam or power washing
- Light-weight and easy to move; ideal in marinas, inland waterways or along shorelines
- Add PIG Oil-Only Booms to absorb petroleum-based pollutants