Motion
KPL200-1
Light Duty Eye Pulling Grip 2 to 2.5-Inch
Mi Item #05693959
MFR #KPL200-1
Price$298.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Duty Eye Pulling Grip 2 to 2.5-Inch
Mi Item #05693959
MFR #KPL200-1

Mfr description
KPL200-1 GRIP, MESH, SINGLE-WEAVE, FLEX-
  • KPL Light Duty Grip Short Length
  • 2.00 to 2.49-Inch cable diameter (2 to 2-31/64-Inch or 50.80 to 63.10 mm)
  • 1700-Pound maximum safe load
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.30/each

Specifications

Details

  • For Use With
    2 to 2-31/64 in Diameter Cables
  • Material
    Galvanized Steel
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)