Motion
KSSK125-1
Slack-Pulling Grips, 16-Inch, Offset Flexible Eye
Mi Item #05693975
MFR #KSSK125-1
Price$302.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slack-Pulling Grips, 16-Inch, Offset Flexible Eye
Mi Item #05693975
MFR #KSSK125-1

Mfr description
KSSK125-1 GRIP, MESH, DOUBLE-WEAVE,
  • KSSK Medium Duty - Standard Length
  • 1.25 to 1.49-Inch cable diameter (1-1/4 to 1-31/64-Inch or 31.75 to 37.70 mm)
  • 800-Pound maximum safe load
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.60/each

Specifications

Details

  • For Use With
    1-1/4 to 1-31/64 in Diameter Cables
  • Material
    Galvanized Steel
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)