Motion
N8-90-254

DICHTOMATIK
N8-90-254

AS568-254 5-1/2" ID x 5-3/4" OD x 1/8" NBR (BUNA) 90 BLACK CONTOURED BACK-UP
MI ITEM #05695945
MFR #N8-90-254
Price$4.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
N8-90-254

AS568-254 5-1/2" ID x 5-3/4" OD x 1/8" NBR (BUNA) 90 BLACK CONTOURED BACK-UP
MI ITEM #05695945
MFR #N8-90-254

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.18/each

Specifications

Dimensions

  • Inside Diameter  
    5.484 in
  • Outside Diameter  
    5.762 in

Details

  • Additional Details
    8-254 BUNA-N BACKUP RING
  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Inside Diameter Tolerance
    +/-0.035 in
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Overview

Mfr description
75172072 AS568-254 5-1/2" ID X5-3/4" OD
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought