Motion
NUP211-E-TVP2-C3

FAG (SCHAEFFLER)
NUP211-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 21 mm Width, C3 Internal Clearance
Mi Item #05699750
MFR #NUP211-E-TVP2-C3
Price$534.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP211-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 21 mm Width, C3 Internal Clearance
Mi Item #05699750
MFR #NUP211-E-TVP2-C3

Mfr description
NUP211-E-XL-TVP2-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.95/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Weight
    1.499 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    2 Outer Ring, 1 Inner Ring
  • Internal Clearance
    C3
  • Locating
    Locating
  • Manufacturer Upc Number
    4012801022934
  • Max Rpm
    8700 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    –30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    HJ
  • UPC_NO
    4012801022934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)