1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONBRACO INDUSTRIES INC
10-614-05
3/4" Inlet, 1" Outlet, ASME Section IV Safety Valve 30 Max psi, Bronze
MI ITEM #
05727557
MFR #
10-614-05
Price
$239.30
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Relief Valves
CONBRACO INDUSTRIES INC 10-614-05
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONBRACO INDUSTRIES INC
10-614-05
3/4" Inlet, 1" Outlet, ASME Section IV Safety Valve 30 Max psi, Bronze
MI ITEM #
05727557
MFR #
10-614-05
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$239.30
/each
Qty
Add to Cart
Specifications
Dimensions
Inlet size
3/4 in
Outlet Size
1 in
Details
Btu Rating
970,000 Btu
Material
Bronze
Maximum Operating Pressure
30 psi
Product Types
A.S.M.E. Section IV Safety
Overview
Mfr description
10-614-05 PRESSURE RELIEF VALVE 30PSI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought