Motion
10-614-10
3/4" Inlet, 1" Outlet, ASME Section IV Safety Valve 50 Max psi, Bronze
Mi Item #05727558
MFR #10-614-10
Price$268.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Inlet, 1" Outlet, ASME Section IV Safety Valve 50 Max psi, Bronze
Mi Item #05727558
MFR #10-614-10

Mfr description
10-614-10 PRESSURE RELIEF VALVE 50PSI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.50/each

Specifications

Dimensions

  • Inlet Size
    3/4 in
  • Outlet Size
    1 in

Details

  • Btu Rating
    1,418,000 Btu
  • Material
    Bronze
  • Maximum Operating Pressure
    50 psi
  • Product Types
    A.S.M.E. Section IV Safety
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)