Motion
S-EPSD-63NYB
Plate Caster - EPSD Series, Nylon Wheel Material, 6 in Wheel Diameter, 2-1/2 in Face Width, 5000 lbs Load Capacity
MI ITEM #05728493
MFR #S-EPSD-63NYB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - EPSD Series, Nylon Wheel Material, 6 in Wheel Diameter, 2-1/2 in Face Width, 5000 lbs Load Capacity
MI ITEM #05728493
MFR #S-EPSD-63NYB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SEPSD-63NYB CASTER

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Series
    EPSD Series
  • Caster Rig Type
    Enhanced Precision Super Duty
  • Wheel Diameter
    6 in
  • Face Width
    2-1/2 in
  • Wheel Hardness
    85D
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    5000 lbs
  • Mount Height
    8.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    4-1/2 x 6 in
  • Max Bolt Hole Spacing
    4-1/2 x 6 in
  • Tread Color
    Gray
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Nylon
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought