Motion
16MR08201SW104

ALBION INDUSTRIES
16MR08201SW104

Plate Caster - 16 series, Rubber Wheel Material, 8.0000 in Wheel Diameter, 2 mm Face Width, 750 lbs Load Capacity
Mi Item #05728631
MFR #16MR08201SW104
Price$131.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16MR08201SW104

Plate Caster - 16 series, Rubber Wheel Material, 8.0000 in Wheel Diameter, 2 mm Face Width, 750 lbs Load Capacity
Mi Item #05728631
MFR #16MR08201SW104

Mfr description
16MR08201SW104 8X2 RBR SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.55/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0197 in
  • Bolt Size
    3/8 in, 9.52 mm
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2 mm
  • Leg Size
    1/4 in, 6.34 mm
  • Max Bolt Hole Spacing
    3.0000 in, 76.20 mm
  • Min Bolt Hole Spacing
    2.6250 in, 66.68 mm
  • Mount Height
    9.5000 in, 241.30 mm
  • Mounting Plate Size  
    4.0000 in x 4-1/2 in, 101.59 mm x 114.29 mm
  • Overall Height
    9.5000 in,241.30 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1.7500 in
  • Tread Width
    2.0000 in
  • Weight
    10.25 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    3 Year Warranty, Nsf Listed, Heat-Treated Raceways, Welded Legs, Rohs Compliant
  • Application
    Shop Carts,Distribution Carts,Dollies,Waste Disposal Trucks,Warehouse Trucks,Floor Trucks
  • Bearing ID
    0.7500 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1250 lbs, 567 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    16 series
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Black
  • Core Material
    Cast Iron
  • Fastener Code
    Standard Plate
  • Finish Coating
    Zinc Plated
  • For Use With
    Shop/Distribution Carts Dollies Waste Disposal Trucks Warehouse Trucks Floor Trucks
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Includes
    Axle and Nut
  • Load Capacity
    750 lbs
  • Manufacturer Catalog Number
    16MR08201S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 series
  • Style
    Swivel Plate
  • Top Plate
    4 in x 4-1/2 in
  • Tread Color
    Black
  • Tread Material
    Mold-On Rubber
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    10.25 lbs
  • Wheel Hardness
    70-85 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Mold On Rubber On Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)