Motion
868101
Zep Metal protector - 14 oz, Aerosol Can, Brown Color
Mi Item #05729263
MFR #868101
Price$22.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Metal protector - 14 oz, Aerosol Can, Brown Color
Mi Item #05729263
MFR #868101

Mfr description
868101 SELIG LINE BACKER AERO DZ
  • Inhibits rust and corrosion; Long lasting protection; Provides a film barrier which will protect against corrosion, even in outdoor situations. Resists heat, rain, snow, salt water, acid rain and other corrosive sources; High thermal stability; can be easily removed with a safety solvent or emulsifiable solvent degreaser
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$22.40/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Coverage Range
    100 ft²
  • Weight
    14 oz

Details

  • Application
    Spray
  • Base Type
    Solvent
  • Color
    Brown
  • Container Type
    Aerosol Can
  • Dry Time
    2 hrs
  • Finish
    Yellow-Brown
  • Harmonization Code
    "3824.99.4800"
  • Manufacturer Upc Number
    690858868107
  • Package Quantity
    12 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, benzene, naphthalene, which is/are known to the State of California to cause cancer, and toluene, benzene, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • UPC_NO
    10690858868104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)