Motion
QF175 X 2-1/8

LOVEJOY INC
QF175 X 2-1/8

Jaw Coupling Hub - Cplg Size: 175, Straight Jaw, 2.1250 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #05729940
MFR #QF175 X 2-1/8
Price$993.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF175 X 2-1/8

Jaw Coupling Hub - Cplg Size: 175, Straight Jaw, 2.1250 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #05729940
MFR #QF175 X 2-1/8

Mfr description
QF175X2-1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$993.01/each

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Coupling Size
    175
  • Coupling Size Code
    175
  • Hub End Diameter
    5.5000 in
  • Length Through Bore
    2.6700 in
  • Outside Diameter
    6.7500 in
  • Weight
    20.20 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450960267
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    883450960267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)