Motion
ST446S
AS568-446 8 1/2" ID x9" OD x 1/4 PTFE WHITE SOLID BACKUP
MI ITEM #05730954
MFR #ST446S
List Price$64.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS568-446 8 1/2" ID x9" OD x 1/4 PTFE WHITE SOLID BACKUP
MI ITEM #05730954
MFR #ST446S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.67/each for your price

Overview

Mfr description
75089686 AS568-446 8 1/2"ID X9"OD X1/4
  • Extremely low friction | Excellent chemical compatibility

Specifications

  • Hardness
    55 Shore D
  • Cross Section
    0.275 in
  • Inside Diameter
  • Color
    White
  • Outside Diameter
  • Material
    PTFE
  • Temperature Range
    -100F to 400F
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing
  • Durometer
    55 Shore D
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.055 in
  • Cross Section Tolerance
    +/-0.006 in
  • Method Sold
    Priced Per Each
  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought