Motion
11L251 2X1/2 ZIP GR WHEELS

WALTER SURFACE TECH
11L251 2X1/2 ZIP GR WHEELS

ZIP™ CUT-OFF WHEEL 2" X 1/2" X 5/16" PK 25
MI ITEM #05731595
MFR #11L251 2X1/2 ZIP GR WHEELS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
11L251 2X1/2 ZIP GR WHEELS

ZIP™ CUT-OFF WHEEL 2" X 1/2" X 5/16" PK 25
MI ITEM #05731595
MFR #11L251 2X1/2 ZIP GR WHEELS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/16 in
  • Weight
    0.16 lb
  • Wheel Diameter  
    2 in
  • Wheel Thickness  
    1/2 in

Details

  • Application
    Cutting, Notching, Shaping
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Color
    Black
  • Description Keyword
    Cutting Grinding Disc
  • For Use With
    Die Grinder
  • Grade
    A-24-ZIP
  • Grit Number
    24
  • Harmonization Code
    6804.22.0000
  • Manufacturer Upc Number
    662980104545
  • Material
    Aluminum Oxide
  • Max Rpm
    30600 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Reinforcement Type
    Fiberglass Reinforced
  • UPC_NO
    662980104545
  • Wheel Type
    1

Overview

Mfr description
11L251 2X1/2 ZIP GR WHEELS
  • Excellent for grinding steel and stainless steel; Excellent wheel life; Fast removal of material; Smooth grinding; ZIP wheels are perfect for cutting and grinding on straight shafts and die grinders. It is made of special materials that will keep cool, extending the life of the wheel without contaminating stainless steel. For notching applications, it is recommended that you use =1/8". For grinding applications, =1/4" is recommended.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought