Motion
11T192
ZIP WHEEL™ CUT-OFF9" X 5/64" TYPE 27 PK 25
MI ITEM #05731603
MFR #11T192
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZIP WHEEL™ CUT-OFF9" X 5/64" TYPE 27 PK 25
MI ITEM #05731603
MFR #11T192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11T192 9X5/64 ZIPCUT TYPE 27
  • Exclusive packaging for better protection; Extra long wheel life; Fast and free cutting; Heavily reinforced for extra safety; Distinctive Walter Curved Stripes; ZIPCUT™ is the highest performing cut-off wheel on the market. Faster, cooler, freer cutting and heavily reinforced for added safety, ZIPCUT™ provides premium performance while resisting twisting and bending. This allows for a true, straight cut every time. The end result is a wheel that improves worker safety while delivering the lowest cost-per-cut in the industry.

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Material
    Aluminum Oxide
  • Grit Number
    46
  • Grade
    A-46-ZIP
  • Arbor Type
    Straight
  • Reinforcement Type
    Fiberglass Reinforced
  • Max Rpm
    6600 rpm
  • Wheel Type
    27
  • Application
    Cutting
  • Attachment Type
    Screw-on
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Description Keyword
    Long Lasting Cutting Disc
  • For Use With
    Angle Grinder
  • Manufacturer Upc Number
    662980918166
  • UPC_NO
    662980934845
  • Harmonization Code
    6804.22.0000
  • Weight
    0.54 lb
  • Arbor Size
    7/8 in
  • Package Quantity
    25.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text