Motion
11T272
Cutting Thick Material - Type 1, 7.0000 in Wheel Dia., 0.0781 in Wheel Thickness, 0.8750 in Center Hole Diameter, 30 Grit, A-30-ZIP Grade, 8600 rpm
Mi Item #05731605
MFR #11T272
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Thick Material - Type 1, 7.0000 in Wheel Dia., 0.0781 in Wheel Thickness, 0.8750 in Center Hole Diameter, 30 Grit, A-30-ZIP Grade, 8600 rpm
Mi Item #05731605
MFR #11T272

Mfr description
11T272 7 X 5/64 ZIP +
  • Cuts cooler; Cuts faster; Cuts freer; Extra thin; Heavily reinforced for extra safety; Distinctive Walter Curved Stripes; For use on: Cast Iron, Sheet Metal, Stainless Steel, ; The ZIP+ XTRA is a 1/16" thick heavy duty application cut-off wheel that offers the longest life on the market. It gives the lowest cost/cut in the industry, is designed for steel and stainless steel applications and incorporates the rib design for cooler cutting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    7.0000 in
  • Blade Thickness
    0.0781 in
  • Center Hole Diameter  
    0.8750 in
  • Height
    0.0781 in
  • Hole Size
    0.8750 in
  • Length
    7.0000 in
  • Overall Thickness
    0.0781 in
  • Weight
    0.29 lb
  • Wheel Diameter  
    7.0000 in
  • Wheel Thickness  
    0.0781 in
  • Width
    0.0781 in

Details

  • Application
    Cutting
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Blade Material
    Aluminum Oxide
  • Color
    Black
  • Description Keyword
    Cutting on thick material
  • For Use With
    Angle Grinder
  • Grade
    A-30-ZIP
  • Grit Number
    30
  • Harmonization Code
    6804.22.0000
  • Includes
    25 Wheels
  • Machine Compatibility
    Angle Grinder
  • Manufacturer Upc Number
    662980630846
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel, Steel
  • Max Rpm
    8600 rpm
  • Mineral Type
    Zirconia
  • Package Quantity
    25.000
  • Recommended Use
    Stainless Steel
  • Reinforcement Type
    Fiberglass Reinforced
  • Set Contents
    25 Wheels
  • Specification
    A-36
  • Substrate
    Stainless Steel, Steel
  • UPC_NO
    662980630846
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)