Motion
11T842
Cut-off Wheel - Type 27, 4.5000 in Wheel Dia., 0.0781 in Wheel Thickness, 0.8750 in Center Hole Diameter, 60 Grit, A-60-COMBO-ZIP Grade, 13300 rpm
Mi Item #05731611
MFR #11T842
Price$9.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 27, 4.5000 in Wheel Dia., 0.0781 in Wheel Thickness, 0.8750 in Center Hole Diameter, 60 Grit, A-60-COMBO-ZIP Grade, 13300 rpm
Mi Item #05731611
MFR #11T842

Mfr description
11T842 4-1/2X5/64X7/8 COMBO ZIP
  • ; Cutting and deburring combines for less wheel changeover and greater productivity; 2 operations in one; for less wheel changeover and more productivity; Reinforced like a grinding wheel for extra safety; Zip formulation guarantees fastest cutting time and long life; Equipped with metal protective hub for extra strength, control and safety; For use on: Stainless Steel, Steel;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.87/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    4.5000 in
  • Blade Thickness
    0.0781 in
  • Center Hole Diameter  
    0.8750 in
  • Height
    0.0781 in
  • Hole Size
    0.8750 in
  • Length
    4.5000 in
  • Overall Thickness
    0.0781 in
  • Weight
    0.14 lb
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.0781 in
  • Width
    0.0781 in

Details

  • Application
    Cutting and Deburring
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Color
    Black
  • Description Keyword
    Cutting and Deburring
  • For Use With
    Angle Grinder
  • Grade
    A-60-COMBO-ZIP
  • Grit Number
    60
  • Harmonization Code
    6804.22.0000
  • Includes
    25 Wheels
  • Machine Compatibility
    Angle Grinder
  • Manufacturer Upc Number
    662980458280
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel, Steel
  • Max Rpm
    13300 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Recommended Use
    Stainless Steel
  • Reinforcement Type
    Fiberglass Reinforced
  • Set Contents
    25 Wheels
  • Specification
    A-60
  • Substrate
    Stainless Steel, Steel
  • UPC_NO
    662980458280
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)