Motion
11T852
Cut-off Wheel - 27, 5.0000 in Wheel Dia., 0.0781 in Wheel Thickness, 60 Grit, A-60-COMBO-ZIP Grade, 12200 rpm
Mi Item #05731612
MFR #11T852
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - 27, 5.0000 in Wheel Dia., 0.0781 in Wheel Thickness, 60 Grit, A-60-COMBO-ZIP Grade, 12200 rpm
Mi Item #05731612
MFR #11T852

Mfr description
11T852 5X5/64X7/8 COMBO ZIP WHEEL
  • ; Cutting and deburring combines for less wheel changeover and greater productivity; 2 operations in one; for less wheel changeover and more productivity; Reinforced like a grinding wheel for extra safety; Zip formulation guarantees fastest cutting time and long life; Equipped with metal protective hub for extra strength, control and safety; For use on: Stainless Steel, Steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Blade Diameter
    5.0000 in
  • Overall Thickness
    0.0781 in
  • Weight
    0.16 lb
  • Wheel Diameter  
    5.0000 in
  • Wheel Thickness  
    0.0781 in

Details

  • Application
    Cutting and Deburring
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Color
    Black
  • Description Keyword
    Cutting and Deburring
  • For Use With
    Angle Grinder
  • Grade
    A-60-COMBO-ZIP
  • Grit Number
    60
  • Harmonization Code
    6804.22.0000
  • Manufacturer Upc Number
    662980570753
  • Material
    Aluminum Oxide
  • Max Rpm
    12200 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Reinforcement Type
    Fiberglass Reinforced
  • UPC_NO
    662980570753
  • Wheel Type
    27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)