Motion
CRBS508AUUC1
CRBS508AUUC1
Mi Item #05762715
MFR #CRBS508AUUC1
Price$436.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBS508AUUC1
Mi Item #05762715
MFR #CRBS508AUUC1

Mfr description
CRBS 508 AUU C1 RAIL PRODUCT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.25/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    66 mm
  • Overall Width
    8 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.19 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557020551
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    4680 N
  • Radial Static Load Capacity
    5810 N
  • Series
    CRBS
  • UPC_NO
    4549557020551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)