Motion
2555X
Pressure Washer - Electric Engine, Cold Water, 5.5 gal/min Flow Rate, 2500 psi Rated Pressure, 10 hp Rated Power, 40 A Amperage, 230 V Voltage, 50 ft Hose Length
Mi Item #05763539
MFR #2555X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer - Electric Engine, Cold Water, 5.5 gal/min Flow Rate, 2500 psi Rated Pressure, 10 hp Rated Power, 40 A Amperage, 230 V Voltage, 50 ft Hose Length
Mi Item #05763539
MFR #2555X

Mfr description
2555X ELECTRIC PRESSURE WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft
  • Weight
    250.00 lbs

Details

  • Additional Details
    Triplex plunger pump with ceramic plungers and stainless steel valves-thermal relief valve on pump-adjustable pressure-chemical injection-trigger gun-heavy duty wand-interchangeable tips in 0, 15, 25 and 40 dgree pressure nozzles and soap tip-totally enclosed fan cooled motor-powder coated frame~unit has to be horizontal when operated
  • Amperage
    40 A
  • Engine Type
    Electric
  • Flow Rate
    5.5 gpm
  • Manufacturer Product Page
  • Rated Power
    10 hp
  • Rated Pressure
    2500 psi
  • Series/System
    X Metal Tube Cart Electric Models
  • Voltage
    230 V
  • Water Type
    Cold Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)