Motion
3000GEAR

CAM SPRAY
3000GEAR

Pressure Washer - Electric Engine, Cold Water, 4 gal/min Flow Rate, 3000 psi Rated Pressure, 7.5 hp Rated Power, 34 A Amperage, 230 V Voltage, 50 ft Hose Length
MI ITEM #05763541
MFR #3000GEAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
3000GEAR

Pressure Washer - Electric Engine, Cold Water, 4 gal/min Flow Rate, 3000 psi Rated Pressure, 7.5 hp Rated Power, 34 A Amperage, 230 V Voltage, 50 ft Hose Length
MI ITEM #05763541
MFR #3000GEAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft
  • Weight
    180.00 lbs

Details

  • Additional Details
    Base style unit-triplex plunger pump with ceramic plungers and stainless steel valves-mechanical thermal relief valve-adjustable pressure-chemical injection-trigger gun-36" wand-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip-50' pressure hose-10' power cord-totally enclosed fan cooled motor-base mounting plate
  • Amperage
    34 A
  • Engine Type
    Electric
  • Flow Rate
    4 gpm
  • Manufacturer Product Page
  • Rated Power
    7.5 hp
  • Rated Pressure
    3000 psi
  • Series/System
    Base Mount Electric Models
  • Voltage
    230 V
  • Water Type
    Cold Water

Overview

Mfr description
3000GEAR BASE MOUNT ELEC PRESSURE WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought