Specifications
Dimensions
- Hose Length50 ft
Details
- Additional DetailsTriplex plunger pump with ceramic plungers and stainless steel valves-chemical injection-adjustable pressure-trigger gun-2 piece wand-multi-reg 0-60 degree spray pattern with Hi-Low for chemical injection-50' pressure hose-totally enclosed fan cooled motor-powder coated frame with hose rack
- Amperage20 A
- Engine TypeElectric
- Flow Rate2 gpm
- Manufacturer Product Page
- Rated Power2 hp
- Rated Pressure1500 psi
- Series/SystemEconomy Wall Mount Electric Models
- Voltage120 V
- Water TypeCold Water
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)