Motion
208STAT

CAM SPRAY
208STAT

Pressure Washer - Electric Engine, Cold Water, 8 gal/min Flow Rate, 2000 psi Rated Pressure, 10 hp Rated Power, 40 A Amperage, 230 V Voltage, 50 ft Hose Length
Mi Item #05763556
MFR #208STAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
208STAT

Pressure Washer - Electric Engine, Cold Water, 8 gal/min Flow Rate, 2000 psi Rated Pressure, 10 hp Rated Power, 40 A Amperage, 230 V Voltage, 50 ft Hose Length
Mi Item #05763556
MFR #208STAT

Mfr description
208STAT BASE MOUNT ELEC. PRESSURE WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft
  • Weight
    325.00 lbs

Details

  • Additional Details
    Stationary style unit-triplex plunger pump with ceramic plungers and stainless steel valve-mechanical thermal relief valve on pump-adjustable presure-chemcial injection-trigger gun-36" wand-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip-50' pressure hose-totally enclosed fan cooled motor-powder coated frame-55 gallon water tank with float switch-10' power cord to be wired directly into circuit protected by a GFCI breaker
  • Amperage
    40 A
  • Engine Type
    Electric
  • Flow Rate
    8 gpm
  • Manufacturer Product Page
  • Rated Power
    10 hp
  • Rated Pressure
    2000 psi
  • Series/System
    Base Mount Electric Models
  • Voltage
    230 V
  • Water Type
    Cold Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)