Motion
100MX
Pressure Washer - Electric Engine, Cold Water, 2.2 gal/min Flow Rate, 1000 psi Rated Pressure, 1.5 hp Rated Power, 15 A Amperage, 120 V Voltage, 50 ft Hose Length
MI ITEM #05763560
MFR #100MX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer - Electric Engine, Cold Water, 2.2 gal/min Flow Rate, 1000 psi Rated Pressure, 1.5 hp Rated Power, 15 A Amperage, 120 V Voltage, 50 ft Hose Length
MI ITEM #05763560
MFR #100MX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft
  • Weight
    165.00 lbs

Details

  • Additional Details
    Powder Coated Metal Frame with hose and wand holder and accessory reel mounting bracket. Dual Chemical Injection, frame will hold 2, 1 gallon containers of your chemical and control valve will adjust to choose the chemical and vary the injection rate.
  • Amperage
    15 A
  • Engine Type
    Electric
  • Flow Rate
    2.2 gpm
  • Manufacturer Product Page
  • Rated Power
    1.5 hp
  • Rated Pressure
    1000 psi
  • Series/System
    MX Cart Electric Models
  • Voltage
    120 V
  • Water Type
    Cold Water

Overview

Mfr description
1000MX ROTO CART PRESSURE WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought