Motion
20005MX

CAM SPRAY
20005MX

Pressure Washer - Electric Engine, Cold Water, 3 gal/min Flow Rate, 2000 psi Rated Pressure, 5 hp Rated Power, 25 A Amperage, 230 V Voltage, 50 ft Hose Length
MI ITEM #05763567
MFR #20005MX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
20005MX

Pressure Washer - Electric Engine, Cold Water, 3 gal/min Flow Rate, 2000 psi Rated Pressure, 5 hp Rated Power, 25 A Amperage, 230 V Voltage, 50 ft Hose Length
MI ITEM #05763567
MFR #20005MX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft
  • Weight
    165.00 lbs

Details

  • Additional Details
    Powder coated metal frame with hose and wand holder-triplex plunger pump-mechanical thermal relief valve on pump-adjustable pressure-dual chemical injection with control valve to allow you to choose the chemical and vary the injection rate-trigger gun-2 piece wand-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip-totally enclosed fan cooled motor-50' pressure hose-cart will hold 2 containers of chemical-35' power cord with GFCI
  • Amperage
    25 A
  • Engine Type
    Electric
  • Flow Rate
    3 gpm
  • Manufacturer Product Page
  • Rated Power
    5 hp
  • Rated Pressure
    2000 psi
  • Series/System
    MX Cart Electric Models
  • Voltage
    230 V
  • Water Type
    Cold Water

Overview

Mfr description
20005MX ROTO CART PRESSURE WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought