Specifications
Dimensions
- Hose Length50 ft
- Weight150.00 lbs
Details
- Additional DetailsBase style unit-triplex plunger pump with ceramic plungers and stainless steel valves-mechanical thermal relief valve-adjustable pressure-chemical injection-trigger gun-36" wand-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip-50' pressure hose-10' power cord-totally enclosed fan cooled motor-base mounting plate
- Amperage34 A
- Engine TypeElectric
- Flow Rate4 gpm
- Manufacturer Product Page
- Rated Power5 hp
- Rated Pressure2000 psi
- Series/SystemBase Mount Electric Models
- Voltage230 V
- Water TypeCold Water
Overview
Mfr description
2000GEAR BASE MOUNT ELEC PRESSURE WASHER