Motion
1500ADE

CAM SPRAY
1500ADE

Pressure Washer - Electric Engine, Cold Water, 2 gal/min Flow Rate, 1450 psi Rated Pressure, 2 hp Rated Power, 20 A Amperage, 120 V Voltage, 25 ft Hose Length
MI ITEM #05763581
MFR #1500ADE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
1500ADE

Pressure Washer - Electric Engine, Cold Water, 2 gal/min Flow Rate, 1450 psi Rated Pressure, 2 hp Rated Power, 20 A Amperage, 120 V Voltage, 25 ft Hose Length
MI ITEM #05763581
MFR #1500ADE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1500ADE HAND CARRY ELEC. PRESSURE WASHER

Specifications

  • Water Type
    Cold Water
  • Engine Type
    Electric
  • Flow Rate
    2 gpm
  • Rated Pressure
    1450 psi
  • Series/System
    Hand Carry Electric Models
  • Hose Length
    25 ft
  • Rated Power
    2 hp
  • Amperage
    20 A
  • Voltage
    120 V
  • Manufacturer Product Page
  • Additional Details
    Hand carry unit-triplex plunger pump with ceramic plungers and stainless steel valves-mechanical thermal relief valve-adjustable pressue-chemical injection-trigger gun-2 piece wand-multi-reg 0-60 degree spray pattern tip with Hi-Low for chemical injection-25' pressure hose-35' electrical cord with GFCI
  • Weight
    68.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text