Motion
1500AEWM

CAM SPRAY
1500AEWM

Pressure Washer - Electric Engine, Cold Water, 2 gal/min Flow Rate, 1450 psi Rated Pressure, 2 hp Rated Power, 20 A Amperage, 120 V Voltage, 50 ft Hose Length
MI ITEM #05763583
MFR #1500AEWM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
1500AEWM

Pressure Washer - Electric Engine, Cold Water, 2 gal/min Flow Rate, 1450 psi Rated Pressure, 2 hp Rated Power, 20 A Amperage, 120 V Voltage, 50 ft Hose Length
MI ITEM #05763583
MFR #1500AEWM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft
  • Weight
    98.00 lbs

Details

  • Additional Details
    Triplex plunger pump with ceramic plungers and stainless steel valves-chemical injection-adjustable pressure trigger gun-2 piece wand-multi-reg 0-60 degree spray pattern with Hi-Low for chemical injection-50' pressure hose-totally enclosed fan cooled motor-powder coated frame with hose rack-35' power cord with GFCI
  • Amperage
    20 A
  • Engine Type
    Electric
  • Flow Rate
    2 gpm
  • Manufacturer Product Page
  • Rated Power
    2 hp
  • Rated Pressure
    1450 psi
  • Series/System
    Economy Wall Mount Electric Models
  • Voltage
    120 V
  • Water Type
    Cold Water

Overview

Mfr description
1500AEWM ELEC. WALL MT. PRESSURE WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought