Specifications
Dimensions
- Hose Length50 ft
- Weight165.00 lbs
Details
- Additional DetailsRoto-molded polyethylene cart-triplex plunger pump with ceramic plungers and stainless steel valves-mechanical thermal relief valve on pump-adjustable pressure-chemical injection-trigger gun-2 piece wand-multi-reg 0-60 degree spray pattern tip with Hi-Low for chemical injection-8" wheels-50' pressure hose-35' power cord with GFCI-cart tank holds 6 gallons of chemical
- Amperage20 A
- Engine TypeElectric
- Flow Rate2 gpm
- Manufacturer Product Page
- Rated Power2 hp
- Rated Pressure1450 psi
- Series/SystemRoto Cart Electric Models
- Voltage120 V
- Water TypeCold Water
Overview
Mfr description
1500AX ROTO CART PRESSURE WASHER